
- High Performance Type
- 5 gal Container Size
- Green Color
- Gloss Finish
Finish | Gloss |
Type | High Performance, Exterior Paint |
Container Size | 5 gal |
Color | Green |
Weight | 43.5 LB |
EAN or UPC | 20066743437 |

Finish | Gloss |
Type | High Performance, Exterior Paint |
Container Size | 5 gal |
Color | Green |
Weight | 43.5 LB |
EAN or UPC | 20066743437 |