- High Performance Type
- 5 gal Container Size
- Light Color
- Gloss Finish
| Finish | Gloss |
| Color | Light |
| Container Size | 5 gal |
| Type | High Performance, Exterior Paint |
| Weight | 45.2 LB |
| EAN or UPC | 20066740931 |
| Finish | Gloss |
| Color | Light |
| Container Size | 5 gal |
| Type | High Performance, Exterior Paint |
| Weight | 45.2 LB |
| EAN or UPC | 20066740931 |