- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- Gloss Finish
description
- Get ultimate protection and color with Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating. Our High Performance 7400 System DTM 450 VOC Alkyd Enamel outperforms other brands when it comes to corrosion resistance and high-solids coverage.
features
- High-gloss finish
- one-coat coverage
- dries tack-free in 2-4 hours
- Resists chipping, fading, weathering
- Protects against mild chemicals—ideal for moderate to slightly severe industrial environments
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- <450 VOCs
- Achieve maximum performance by starting with a 7400 System primer
- 7400 System Heavy Duty Rust Inhibitive Primers
- 7400 System Fast Recoat Primer
- 7400 System Red Damp Proof Primer
| VOC Content | <450 |
| Finish | Gloss |
| Container Size | 1 gal |
| Dry Time | 2 to 4 hrs |
| Resin Type | Alkyd Enamel |
| Type | High Performance, Exterior Paint |
| Weight | 8.66 LB |
| EAN or UPC | 20066740801 |

