- High Performance Type
- 5 gal Container Size
- Masstone Color
- Gloss Finish
| Type | High Performance, Exterior Paint |
| Container Size | 5 gal |
| Color | Masstone |
| Finish | Gloss |
| Weight | 36.4 LB |
| EAN or UPC | 20066740733 |
| Type | High Performance, Exterior Paint |
| Container Size | 5 gal |
| Color | Masstone |
| Finish | Gloss |
| Weight | 36.4 LB |
| EAN or UPC | 20066740733 |