- High Performance Type
- 5 gal Container Size
- Blue Color
- Gloss Finish
| Type | High Performance, Exterior Paint |
| Color | Blue |
| Finish | Gloss |
| Container Size | 5 gal |
| Weight | 41.9 LB |
| EAN or UPC | 20066072131 |
| Type | High Performance, Exterior Paint |
| Color | Blue |
| Finish | Gloss |
| Container Size | 5 gal |
| Weight | 41.9 LB |
| EAN or UPC | 20066072131 |