- High Performance 7400 System Alkyd Enamel Primer
- 1 gal Can
features
- Can be exposed up to six months without top coating
- Quick-Dry primer
- Fast dry - spray applied and tack-free in 30-60 minutes
- For use on clean, lightly rusted, abrasive blasted, or previously painted steel
| Color | Red |
| Temp Range | 32.0 °F [Min], 100.0 °F [Max] |
| Capacity Volume | 1 gal |
| Type | Pre-Paint |
| Applicable Materials | Rusted Metal & Steel |
| Packing Type | Can |
| VOC Content | <450 g/L |
| Weight | 23.264 LB |

