- High Performance Type
- 5 gal Container Size
- Black Color
- Gloss Finish
| Container Size | 5 gal |
| Type | High Performance, Exterior Paint |
| Finish | Gloss |
| Color | Black |
| Weight | 41.3 LB |
| EAN or UPC | 20066063436 |
| Container Size | 5 gal |
| Type | High Performance, Exterior Paint |
| Finish | Gloss |
| Color | Black |
| Weight | 41.3 LB |
| EAN or UPC | 20066063436 |