- 5 gal Container Size
- White Color
- Semi Finish
| Finish | Semi-Gloss |
| Color | White |
| Type | Exterior Paint |
| Container Size | 5 gal |
| Weight | 48.7 LB |
| EAN or UPC | 20066529338 |
| Finish | Semi-Gloss |
| Color | White |
| Type | Exterior Paint |
| Container Size | 5 gal |
| Weight | 48.7 LB |
| EAN or UPC | 20066529338 |