- 5 gal Container Size
- Silver Gray Color
- Gloss Finish
| Color | Silver Gray |
| Finish | Gloss |
| Container Size | 5 gal |
| Type | Exterior Paint |
| Weight | 49.5 LB |
| EAN or UPC | 20066528232 |
| Color | Silver Gray |
| Finish | Gloss |
| Container Size | 5 gal |
| Type | Exterior Paint |
| Weight | 49.5 LB |
| EAN or UPC | 20066528232 |