- 1 gal Can
- Bronzetone
- Low VOC
- Direct to Metal
- Water Base
applications
- Direct to metal
- Indoor/outdoor
- Use Acrylic Hardener to improve chemical resistance and flexibility, and provide early block resistance
features
- Low-VOC, acrylic, water-based dispersion
- Low-odor coating
- Resists chalking and fading
- Withstands mild chemical fumes and spills
- Brush, roll, and spray with ease
compliances
- 0
| Dry Time | 4 hr |
| Paint Base | Water |
| Container Size | 1 gal |
| Temperature Rating [Max] | 200 °F |
| Finish | Semi-Gloss |
| Container Type | Can |
| Origin | Acrylic Enamel Paints |
| Color | Bronzetone |
| Color Group | Brown |
| Recoat Time | 1-3 h |
| Low VOC | Yes |
| Weight | 10.02 LB |
| EAN or UPC | 20066527549 |

