- Acrylic Resin Type
- Water Base Type
- 1 gal Container Size
- Masstone Color
description
- Get direct-to-metal performance with Rust-Oleum Commercial 5200 System DTM Acrylic. This multi-purpose, water-based coating adheres to metal without a primer and delivers long-lasting color and gloss.
features
- Withstands mild chemical fumes and spills
- Resists chalking and fading
- For indoor/outdoor use in moderate industrial settings—on machinery, pipes, etc.
- Dries quickly—tack-free in 1-2 hours
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- For optimum hiding over dark colors, apply a base coat of 5215402 Alumni-Non
- 5200 System DTM Acrylic Primer
| Type | Exterior Paint |
| Container Size | 1 gal |
| Base Type | Water |
| Resin Type | Acrylic |
| Color | Masstone |
| Dry Time | 1 to 2 hrs |
| Weight | 8.76 LB |
| EAN or UPC | 20066521196 |

