- Concentrate Type
- 275 gal Container Size
description
- No other single product removes really tough soils as quickly and effectively from so many surfaces. Krud Kutter Pro Concentrated Cleaner Degreaser is a heavy duty formula for industrial cleaning applications. It is designed to quickly dissolve grease and grime on most non-porous surfaces.
features
- Grease, grime, oil, tar, wax and more
- Color Fast - Fabric Safe - Leaves no residue
- For use on tools, machinery, engine parts, construction equipment, fiberglass, unfinished concrete, masonry and asphalt.
- Spot test on a hidden area first.
- 20 oz. Foaming Spray
- 32 oz. Spray
- 1 Gallon
- 5 Gallon
- 55 Gallon
- 275 Gallon
- NSF badge
- NONFOOD COMPOUNDS PROGRAM LISTED A1 159922
| Container Size | 275 gal |
| Type | Concentrate |
| Container Type | Tote |
| Weight | 2200.0 LB |

