- Floor, 100% Solids Type
- Epoxy Resin Type
- 1 gal Container Size
| Resin Type | Epoxy |
| Type | Floor, 100% Solids |
| Container Size | 1 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066384951 |
| Resin Type | Epoxy |
| Type | Floor, 100% Solids |
| Container Size | 1 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066384951 |