- Construction Type
- Solvent Base Type
- 17 oz Container Size
- Fluorescent Orange Color
- Gloss Finish
description
- Create bold, durable lines with Rust-Oleum Industrial Choice® Construction Marking Paint. This solvent-based formula is especially designed for the rigorous demands of construction, excavation, surveying, landscaping and other commercial operations.
features
- Best resistance to early fading and chalking
- dries fast
- Marks more linear feet than the leading competitor
- Excellent visibility on concrete, pavement, dirt, gravel, grass and more
- Easy to apply—no messy tip adjustments, non-clogging, locking spray tip won’t pop off
- Apply using the Marking Pistol or Marking Wand
- 17 oz. Spray
- Marking Pistol
- Marking Wand
| Finish | Gloss |
| Container Type | Aerosol |
| Type | Construction, Marking |
| Container Size | 17 oz |
| Base Type | Solvent |
| Color | Fluorescent Orange |
| Application Method | Spray |
| Weight | 1.0 LB |
| EAN or UPC | 20066383824 |

