Skip to content Skip to navigation menu
High Performance Activator

316836

High Performance Activator
Item #113800634
  • High Performance Type
  • Epoxy Resin Type
  • 1 gal Container Size
High Performance Activator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Type
  • Epoxy Resin Type
  • 1 gal Container Size

description

  • Rust-Oleum 9200 System is a very versatile and low HAPS, two component phenalkamine epoxy. It has excellent wetting characteristics, may be applied at low temperatures, is suitable for a variety of substrates and can tolerate damp surfaces. It dries fast and is compatible with many Rust-Oleum topcoats. The 9200 System is also suitable for water immersion service and is certified for use in potable water storage tanks that are in excess of 4,000 gallon capacity.

features

  • Low temperature cure for non-immersion service
  • Self priming DTM high build epoxy
  • Excellent corrosion protection
  • Excellent surface wetting
  • Good early moisture resistance
  • Fast dry
  • Extended recoat window for atmospheric exposures
  • Low HAPS content
  • Certified for use in potable water storage tanks with 4,000 gallon minimum capacity in accordance with NSF/ANSI/CAN 600.
  • This is a two-component system—order base color and activator separately.
  • Five Gallon
Container Size 1 gal
Type High Performance
Weight 0.0 LB
EAN or UPC 20066349387
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison