
- High Performance Type
- 5 gal Container Size
- Safety Yellow Color
- Gloss Finish
Container Size | 5 gal |
Finish | Gloss |
Type | High Performance, Exterior Paint |
Color | Safety Yellow |
Weight | 48.25 LB |
EAN or UPC | 20066314439 |

Container Size | 5 gal |
Finish | Gloss |
Type | High Performance, Exterior Paint |
Color | Safety Yellow |
Weight | 48.25 LB |
EAN or UPC | 20066314439 |