- Floor Type
- Water Base Type
- 1 gal Container Size
- Gray Color
- Flat Finish
description
- Hard Surface Primer is a two component, water-based epoxy primer designed to improve the adhesion of floor coatings over difficult to coat, or marginally prepared substrates. Substrates include
- hard-troweled concrete, aluminum and various types of tiles. Hard Surface Primer can be top coated with most types of floor coating technologies including acrylic, epoxies and polyurethanes.
features
- Alternative to traditional mechanical and chemical surface preparation
- Excellent primer/basecoat for warehouse line striping, zone marking solid color and decorative floor coatings, including metallic systems
- Can be top coated after 5 hours and before 7 days without sanding
- Compatible with most floor coating technologies including acrylic, epoxies and polyurethanes
- VOC compliant nationwide
- Power mix the material using a 3” Jiffler Mixer or Hanson Plunge Mixer. Mix at 500-750 rpm for 2-3 minutes, making sure a uniform color is achieved.
- Do not delay the application. The useable pot life is 90 minutes.
- 3.75 Quart Kit
| Container Size | 1 gal |
| Color | Gray |
| Finish | Flat |
| Base Type | Water |
| Container Type | Kit |
| Weight | 0.0 LB |
| EAN or UPC | 200663448632 |

