Rust-Oleum
3115402
High Performance® 3100 System, Industrial Speedy-Dry DTM Acrylic Enamel
Item #102081395
- 1 gal Can
- Alumi-NON®
- Low VOC
- Direct to Metal
- Water Base
features
- Durable, long-lasting finish
- Excellent gloss retention and corrosion resistance
- Indoor/outdoor
- Use a primer on abrasive-blasted steel
- Fast drying
- Direct to metal
- Water-based acrylic coating for applications requiring minimal downtime
- High gloss finish
- Resists mild chemical spills, fumes, oil, grease, and abrasion
compliances
- 0
| Color | Aluminum |
| Paint Base | Water |
| Finish | Flat |
| Use With | Acrylic Hardener, Industrial Speedy-Dry Acrylic Enamel Primer |
| Container Size | 1 gal |
| Low VOC | Yes |
| Color Group | Aluminum, Silver |
| Container Type | Can |
| Dry Time | 2 hr |
| Duty | Mild to Moderate |
| Origin | Acrylic Enamel Paints |
| Recoat Time | 1 1/2-2 h |
| Weight | 10.13 LB |
| EAN or UPC | 20066311544 |
