- High Performance Type
- Acrylic Enamel Resin Type
- Water Base Type
- 1 gal Container Size
- Light Color
description
- For projects that require minimal downtime, choose Rust-Oleum High Performance 3100 System Speedy-Dry DTM Acrylic Enamel. This water-based, high-gloss acrylic provides time-saving one-coat coverage and dries ultra-fast. Delivers long-lasting color and gloss.
features
- Dries to the touch (tack-free) in just 15-60 minutes
- Direct-to-metal (DTM) coating — no primer required
- Protects against mild chemical spills, fumes, oil, corrosion, grease and abrasion
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- Apply when temps are 50-100°F and relative humidity is less than 85%
- 3100 System Speedy-Dry DTM Acrylic Enamel Primer
| Finish | Gloss |
| Resin Type | Acrylic Enamel |
| Container Size | 1 gal |
| Color | Light |
| Dry Time | 15 to 60 mins |
| Type | High Performance, Exterior Paint |
| Base Type | Water |
| Weight | 11.04 LB |
| EAN or UPC | 20066310943 |

