- Wet/Dry Tree Marking Type
- 12 oz Container Size
- Fluorescent Pink Color
- Gloss Finish
| Color | Fluorescent Pink |
| Container Type | Aerosol |
| Type | Wet/Dry Tree Marking, Marking |
| Container Size | 12 oz |
| Application Method | Spray |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066332792 |

