- Wet/Dry Tree Marking Type
- 12 oz Container Size
- Red Color
- Gloss Finish
description
- Rust-Oleum T1600 System Aerosol Tree Marking Paint utilizes a new ground breaking formula which allows for both wet and dry application. This unique formula allows for deep penetration in any condition creating a lasting mark. T1600 is the ideal choice for any type of wood marking.
features
- Penetrates into bark or wood grain for superior adhesion
- Vivid, durable markings stand up to water exposure, even salt water
- Non-clogging formula sprays mess free through both provided tips
- Provides no-fade identification on bark or cut lumber
- No running when sprayed on wet surfaces
- No chalking when sprayed on dry surfaces
- Marks more linear feet than leading wet application paints
- Meets US Forestry requirements
- Apply using the Marking Pistol or Marking Wand
- 12 oz. Spray
- Marking Pistol
- Marking Wand
| Container Size | 12 oz |
| Type | Wet/Dry Tree Marking, Marking |
| Container Type | Aerosol |
| Application Method | Spray |
| Finish | Gloss |
| Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 20066332723 |

