Skip to content Skip to navigation menu
Universal Primer

302140

Universal Primer
Item #114672579
  • Universal Type
  • Alkyd Resin Type
  • 1 gal Container Size
  • White Color
  • Flat Finish
Universal Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal Type
  • Alkyd Resin Type
  • 1 gal Container Size
  • White Color
  • Flat Finish

description

  • Rust-Oleum's Commercial Universal Alkyd Primer is a high solids, oil-based primer designed for interior and exterior surfaces when optimal surface preparation is not possible. Our Universal Alkyd Primer is suitable for nearly all surfaces and provides excellent penetration, flexibility and stain blocking properties. It has excellent adhesion to dense, glossy surfaces such as enamel paints & varnishes, paneling, laminates and ceramic tile without the need for sanding or de-glossing. It can be used as a DTM coating and has a fast drying time.

features

  • DTM alkyd primer
  • Fast drying - recoat in less than 2 hours
  • Sticks to all surfaces and sands easily
  • Designed for interior and exterior use
  • High hiding formula
  • Easy paint thinner clean-up
Finish Flat
Color White
Container Size 1 gal
Weight 12.895 LB
EAN or UPC 20066324728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison