- Floor, Anti-Slip Type
- Black & Yellow Color
- Medium Finish
- 48 in x 13 1/2 in Size
| Color | Black & Yellow |
| Type | Floor, Anti-Slip |
| Weight | 0.0 LB |
| EAN or UPC | 20066309855 |
| Color | Black & Yellow |
| Type | Floor, Anti-Slip |
| Weight | 0.0 LB |
| EAN or UPC | 20066309855 |