- Floor Type
- 3 lb Container Size
description
- PuttyPatch™ is a fast setting, general purpose, cement-based patching material that can be molded and shaved down for a more uniform looking concrete repair. PuttyPatch is a proprietary blend of Portland cements, aggregates and additives that achieves an initial set in 10 to 15 minutes and a final set in 20 to 25 minutes.
features
- Easy application- Just mix with water and trowel or apply by hand
- Fast setting- Final set in 20 to 25 minutes and can accept vehicle traffic in 24 hours
- Can be used interior or exterior horizontally, vertically or overhead
- Can fill holes up to 7” deep in one application
- VOC compliant nationwide
- 3 lb. pkg.
| Container Size | 3 lb |
| Type | Floor |
| Weight | 0.0 LB |
| EAN or UPC | 20066307653 |

