- 5 gal Container Size
- Masstone Base Color
- Gloss Finish
| Color | Masstone Base |
| Type | Exterior Paint |
| Container Size | 5 gal |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066294625 |
| Color | Masstone Base |
| Type | Exterior Paint |
| Container Size | 5 gal |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066294625 |