- 5 gal Container Size
- Black Color
- Semi Finish
| Container Size | 5 gal |
| Color | Black |
| Finish | Semi-Gloss |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066294496 |
| Container Size | 5 gal |
| Color | Black |
| Finish | Semi-Gloss |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066294496 |