- High Performance Type
- 1 gal Container Size
- Black Color
- Gloss Finish
description
- Rust-Oleum offers three levels of nationally VOC-compliant High Heat Coatings. These performance levels are based on surface exposure. General Purpose High Heat Coatings are designed for surfaces exposed to temperatures up to 400°F. Heavy Duty High Heat Coatings are designed for surfaces exposed to temperatures up to 800°F. High Performance High Heat Coatings offer the highest level of performance for surfaces exposed to temperatures up to 1200°F. Each level of protection is offered in black or aluminum.
features
- General Purpose (up to 400°F / 204°C)
- 286501 - Aluminium
- 286503 - Black
- Heavy Duty (up to 800°F / 426°C)
- 286507 - Aluminium
- 286509 - Black
- High Performance (up to 1200°F / 649°C)
- 286510 - Aluminum
- 286512 - Black
- Apply two coats
- Gallon
| Color | Black |
| Container Size | 1 gal |
| Finish | Gloss |
| Type | High Performance |
| Weight | 0.0 LB |
| EAN or UPC | 20066278472 |

