- 5 gal Container Size
- Safety Green Color
- Satin Finish
| Color | Safety Green |
| Type | Exterior Paint |
| Finish | Satin |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066277321 |
| Color | Safety Green |
| Type | Exterior Paint |
| Finish | Satin |
| Container Size | 5 gal |
| Weight | 0.0 LB |
| EAN or UPC | 20066277321 |