- 1 gal Container Size
- Safety Orange Color
- Satin Finish
| Finish | Satin |
| Container Size | 1 gal |
| Color | Safety Orange |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066277192 |
| Finish | Satin |
| Container Size | 1 gal |
| Color | Safety Orange |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066277192 |