- 1 gal Container Size
- Safety Blue Color
- Satin Finish
| Color | Safety Blue |
| Container Size | 1 gal |
| Finish | Satin |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066277178 |
| Color | Safety Blue |
| Container Size | 1 gal |
| Finish | Satin |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066277178 |