- 1 gal Container Size
- Safety Yellow Color
- Satin Finish
| Finish | Satin |
| Type | Exterior Paint |
| Container Size | 1 gal |
| Color | Safety Yellow |
| Weight | 1.0 LB |
| EAN or UPC | 20066277130 |
| Finish | Satin |
| Type | Exterior Paint |
| Container Size | 1 gal |
| Color | Safety Yellow |
| Weight | 1.0 LB |
| EAN or UPC | 20066277130 |