- Floor, Additive Type
- 1 qt Container Size
- Colorant Gray Color
- Tint Finish
description
- Concrete Saver® BuildKote polyurea Floor Coating Primer provides exceptional adhesion and withstands a wide range of temperatures and climate conditions. BuildKote has an extended open time making it a great choice for broadcast systems.
features
- Can be applied by spray or roller at temperatures between -20-100 F and in high humidity
- Fast dry coating can be top coated in 2-4 hours
- Provides excellent adhesion to concrete, fiberglass, wood, epoxy, urethanes and polyurethanes
- Can be applied clear or tinted with Polyurea Universal Tints
- Can also be applied to vertical surfaces as a primer or stand-alone coating
- Makes three activated gallons - covers up to 600 sq. ft.
- Repair damaged concrete first with InstaPatch® .
- Part B - 2 gallons and Part A - 1 gallon
- InstaPatch® Concrete Repair
| Color | Colorant Gray |
| Container Size | 1 qt |
| Finish | Tint |
| Weight | 0.0 LB |
| EAN or UPC | 20066271909 |

