- Floor Type
- Polyaspartic Resin Type
- 2 gal Container Size
- Gloss Finish
description
- FinishKote® 80 is a two component, polyaspartic polyurea floor coating that provides an extremely durable chemical and abrasion resistant high gloss finish with UV stability. FinishKote 80 is for use in industrial and commercial facilities and is suitable for both interior and exterior applications. FinishKote 80 can be used as a clear finish or tinted to a color.
features
- Fast return to service time, can accept vehicle traffic in 24 hours
- UV stable, chemical and abrasion resistant
- Can be used as a clear or tinted to a solid color
- Can be applied at a temperature range of 30° F to 90° F
- VOC compliant nationwide
- Repair damaged concrete first with InstaPatch®.
- Part B - 2 gallons and Part A - 2 gallons
- InstaPatch® Concrete Repair
| Finish | Gloss |
| Container Size | 2 gal |
| Resin Type | Polyaspartic |
| Type | Floor |
| Weight | 0.0 LB |
| EAN or UPC | 20066271343 |

