- 5 gal Container Size
- Deep Tint Base Color
- Satin Finish
| Color | Deep Tint Base |
| Container Size | 5 gal |
| Finish | Satin |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066268091 |
| Color | Deep Tint Base |
| Container Size | 5 gal |
| Finish | Satin |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066268091 |