- 5 gal Container Size
- White Color
- Satin Finish
| Finish | Satin |
| Container Size | 5 gal |
| Type | Exterior Paint |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 20066268053 |
| Finish | Satin |
| Container Size | 5 gal |
| Type | Exterior Paint |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 20066268053 |