- 1 gal Container Size
- Pastel Tint Base Color
- Satin Finish
| Color | Pastel Tint Base |
| Finish | Satin |
| Container Size | 1 gal |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066267902 |
| Color | Pastel Tint Base |
| Finish | Satin |
| Container Size | 1 gal |
| Type | Exterior Paint |
| Weight | 0.0 LB |
| EAN or UPC | 20066267902 |