- Epoxy Resin Type
- Water Base Type
- 1 gal Container Size
- Satin Finish
description
- Get exceptional surface protection—and low VOCs—with Rust-Oleum Sierra Performance™ S60 Water-Based Epoxy Maintenance Coating. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and creates a tough, high-gloss finish.
features
- High-performance coating—ideal for surfaces that are subjected to frequent wash-downs
- Impervious to moisture
- easily cleaned and sanitized
- Dries fast—30 minutes to touch, return to service in 24 hours
- Easy-to-use, two-component system—order tint base and activator separately
- Satin Finishes represent Sierra S62 System
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- Achieve maximum performance by starting with an S70 or S71 primer
- Gallon
| Container Size | 1 gal |
| Finish | Satin |
| Base Type | Water |
| Dry Time | 30 mins |
| Weight | 0.0 LB |
| EAN or UPC | 20066267704 |

