- Floor, Additive Type
- 12 oz Container Size
- Earth Brown Color
- Tint Finish
description
- Concrete Saver® Heavy Metal® Decorative Floor Coating is a high gloss, floor coating that uses pearlescent additives for a distinctive iridescent finish perfect for restaurants, showrooms, lobbies or any other space that needs a decorative and durable floor.
features
- Easy to apply with long working time - 45 minute pot life
- Fast dry coating accepts traffic in less than 24 hours
- Durable formula protects against chemicals and abrasion
- Use FastKote Polurea Black as a base coat for a more dramatic effect
- Makes three activated gallons - covers up to 300 sq. ft.
- Repair damaged concrete first with InstaPatch®.
- 2 gallon Part A and 1 gallon Part B
- InstaPatch® Concrete Repair
| Finish | Tint |
| Color | Earth Brown |
| Container Size | 12 oz |
| Type | Floor, Additive |
| Weight | 0.0 LB |
| EAN or UPC | 20066247751 |

