Skip to content Skip to navigation menu
Universal Primer

278807

Universal Primer
Item #114672774
  • Universal Type
  • Acrylic Resin Type
  • 5 gal Container Size
  • White Color
  • Flat Finish
Universal Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Universal Type
  • Acrylic Resin Type
  • 5 gal Container Size
  • White Color
  • Flat Finish

description

  • Rust-Oleum's Universal Acrylic Primer is specifically formulated for application to a variety of surfaces that include metal, wood, concrete, plaster, wallboard, hardboard, glass, and tile. The rust inhibitive formulation also makes it an ideal choice for direct application to steel. The primer is also an excellent stain blocker and resists growth of mold and mildew.

features

  • Excellent hide and adhesion
  • For interior and exterior applications
  • Mold and mildew resistant
  • rust preventive
  • Tintable formula
  • Clean surface with Rust-Oleum Pre-Paint & Cleaning Wipes prior to painting.Five Gallon
Container Size 5 gal
Finish Flat
Color White
Weight 0.0 LB
EAN or UPC 20066244002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison