Skip to content Skip to navigation menu
Floor Primer

278269

Floor Primer
Item #111264933
  • Floor Type
  • Epoxy Resin Type
  • 3 gal Container Size
  • Clear Color
  • Gloss Finish
Floor Primer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor Type
  • Epoxy Resin Type
  • 3 gal Container Size
  • Clear Color
  • Gloss Finish

description

  • Topside Vapor Barrier 100% Solids Epoxy is a two component epoxy primer for concrete floors. It has excellent adhesion to moisture laden slabs and can be used to remedy concrete floors with high moisture levels before the application of the finish coating.

features

  • Tenacious adhesion to damp concrete
  • Holds back up to 25 lbs of moisture vapor transmission and is unaffected by pH levels up to 14
  • Compatible with most floor coating technologies including acrylic, epoxy and polyurethane
  • Can be used as part of a solid color or broadcast resinous flooring system or underneath tile, carpet or hardwood flooring
  • VOC compliant nationwide
  • Apply only when air, material and floor temperatures are between 60-80°F (15.5-27°C).
  • Do not apply in direct sunlight or when temperature is rising.
  • 278269 Base Component - 3 gallon in a 5 gallon pail
  • 277500 Activator
Container Size 3 gal
Finish Gloss
Color Clear
Weight 0.0 LB
EAN or UPC 20066243432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison