- Floor Type
- Water Base Type
- 2 gal Container Size
- Clear Color
- Gloss Finish
description
- Tenacious adhesion to damp concrete and green concrete as early as 48 hours after placement.
features
- Holds back up to 12 lbs of moisture vapor transmission and is unaffected by pH levels up to 14
- Compatible with most floor coating technologies including acrylic, epoxy and polyurethane
- Can be used as part of a resinous flooring system or underneath tile, carpet or hardwood flooring
- VOC compliant nationwide
- Apply only when air, material and floor temperatures are between 60-80°F (15.5-27°C).
- Do not apply in direct sunlight or when temperature is rising.
- 277494 - Part A Resin - (59 fl oz in a gallon container)
- 278268 - Part B Hardener (81 fl oz in a two-gallon container)
- Components sold separately. Combined components and required water will yield 1.5 gallons.
| Container Size | 2 gal |
| Color | Clear |
| Base Type | Water |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066241940 |

