- High Performance Type
- 1 gal Container Size
- White Color
- Gloss Finish
applications
- Pipes, equipment, metal cabinets and lockers, railings, trim, doors and gates, vents, outdoor signage
features
- The original rust-preventative coating formulated to protect metal surfaces from rust and corrosion
- Special polyamide-modified alkyd for maximum performance
- Protects against mild chemical spills, fumes, oil and grease
- High paint solids
- Resists chipping, cracking and peeling
- Superior gloss and color retention
- Excellent hiding power
- Smooth, durable, long-lasting finish
- Indoor/outdoor
compliances
- 0
| Color Group | White |
| Dry Time | 9 hr |
| Container Type | Can |
| Origin | Alkyd Enamel Paints |
| Color | White |
| Recoat Time | 24 h |
| Container Size | 1 gal |
| Finish | Gloss |
| Type | High Performance, Exterior Paint |
| Recommended Primer | 7400 System Primers |
| Low VOC | No |
| Temperature Rating [Max] | 212 °F |
| Weight | 47.6 LB |
| EAN or UPC | 20066276638 |
-
No Air Shipping


