- Floor, Anti-Slip Type
- Black & Yellow Color
- Extra Coarse Finish
- 47 1/4 in x 47 1/4 in Size
| Type | Floor, Anti-Slip |
| Color | Black & Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 20066230883 |
| Type | Floor, Anti-Slip |
| Color | Black & Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 20066230883 |