- Floor, Anti-Slip Type
- Black & Yellow Color
- Extra Coarse Finish
- 59 in x 10 in Size
| Type | Floor, Anti-Slip |
| Color | Black & Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 20066230685 |
| Type | Floor, Anti-Slip |
| Color | Black & Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 20066230685 |