- High Performance Type
- Alkyd Enamel Resin Type
- 1 gal Container Size
- Safety Yellow Color
- Gloss Finish
description
- Get all the benefits of the V7400 System Enamel—plus a range of additional features that are specifically designed to support the food-manufacturing industry—with Rust-Oleum High Performance V8400 System Food & Beverage Alkyd Enamel and Alkyd Enamel Primer. Lower-VOC formula.
features
- Prevents mold and mildew*
- resists humidity and high heat (up to 212°F /100°C)
- Can be applied to surfaces as cold as 18°F (-7°C)
- Withstands corrosion from repeated washing, disinfectants and cleaning compounds
- Two-year rust-proof guarantee—maximum corrosion protection
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- <340 VOCs
- *This product contains a mildewcide to prevent the growth of mold and mildew on the paint film only.
compliances
- 0
| Paint Base | Solvent |
| Low VOC | Yes |
| Dry Heat Resistance | 212 °F (100 °C) |
| Manufacturer Name | RUST-OLEUM |
| Dry Time | 4 hr |
| VOC Content | <340 |
| Resin Type | Alkyd Enamel |
| Container Type | Can |
| Recommended Primer | V8400 System Food & Beverage Alkyd Enamel Primer |
| Type | High Performance, Interior Paint |
| Gloss | High |
| Color | Safety Yellow |
| Temperature Rating [Max] | 212 °F |
| Color Group | Yellow |
| Container Size | 1 gal |
| Finish | Gloss |
| Application | Food Processing & Handling Equipment |
| Packing Type | Can |
| Weight | 9.3 LB |
| EAN or UPC | 20066221836 |

