- Acrylic Enamel Resin Type
- Water Base Type
- 1 gal Container Size
- Black Color
- Gloss Finish
description
- Get excellent corrosion protection—plus low VOCs—with Rust-Oleum Sierra Performance™ MetalMax® Plus DTM Acrylic Enamel. This high gloss water-based formula contains low VOCs, low HAPs* and solvent odor and is ideal for schools and settings where paint fumes are an issue.
features
- Superior resistance to corrosion and humidity
- excellent color retention
- Fast, convenient, single-component system—dries and re-coatable in 30 minutes
- Results in a smooth, washable, professional high gloss finish
- Applies direct-to-metal (DTM), including galvanized steel and aluminum
- for interior/exterior use
- Meets USDA requirements for incidental food contact
- Achieve maximum performance by starting with the MetalMax® primer
| Base Type | Water |
| Dry Time | 30 mins |
| Container Size | 1 gal |
| Finish | Gloss |
| Color | Black |
| Weight | 20.0 LB |
| EAN or UPC | 20066215842 |

