- Alkyd Enamel Resin Type
- 1 gal Container Size
- Dunes Tan Color
- Gloss Finish
description
- Get excellent protection and coverage—and low VOCs—with Rust-Oleum Commercial CV740 System 100 VOC DTM Alkyd Enamel. This ready-to-use formula provides an easy-to-maintain, high-gloss finish specifically for commercial applications.
features
- Multi-purpose direct-to-metal (DTM) coating
- excellent coverage and hide
- Convenient—requires no measuring or mixing
- can be brushed, rolled or sprayed
- Resists rust, chipping, general weathering, mild chemical fumes and light abrasion
- For everyday commercial use—metal trim, structural steel, handrails, cabinets, etc.
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- Achieve maximum performance by starting with the CV740 System Primer.
- Gallon
| Container Size | 1 gal |
| Finish | Gloss |
| Color | Dunes Tan |
| Type | Exterior Paint |
| Resin Type | Alkyd Enamel |
| VOC Content | 100 |
| Weight | 9.09 LB |
| EAN or UPC | 20066211370 |

