- Floor & Deck, Anti-Slip Type
- 1 gal Container Size
- Black Color
- Gloss Finish
description
- Easily add protection and traction with Rust-Oleum SafeTex™ AS5600 System Anti-Slip Floor and Deck Coating. This single-component acrylic coating protects pedestrian-grade floors with a textured, anti-slip surface. For mild industrial/commercial settings.
features
- For interior/exterior use on concrete or metal floors, walkways, decks, patios, etc.
- Easy to apply
- dries quickly—can accept heavy traffic in 24 hours
- Rough texture (12–15 mil DFT1)
- coefficient of friction = dry: 1:30
- wet: 0.90
- Provides a flexible, low-to-medium profile
- great for concrete, asphalt, wood or metal
- Meets USDA requirements for incidental food contact
- accepted for use in federally registered Canadian food facilities
- VOC-compliant nationwide
- 1Dry film thickness
- Mix contents with a mechanical mixer. Apply using a phenolic core roller
- Gallon
| Type | Floor & Deck, Anti-Slip |
| Color | Black |
| Finish | Gloss |
| Container Size | 1 gal |
| Weight | 15.1 LB |
| EAN or UPC | 20066209506 |

