Skip to content Skip to navigation menu
Safety Yellow Gloss Coating

261175

Safety Yellow Gloss Coating
Item #102607044
  • Floor & Deck, Anti-Slip Type
  • 1 gal Container Size
  • Safety Yellow Color
  • Gloss Finish
Safety Yellow Gloss Coating
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor & Deck, Anti-Slip Type
  • 1 gal Container Size
  • Safety Yellow Color
  • Gloss Finish

description

  • Easily add protection and traction with Rust-Oleum SafeTex™ AS5600 System Anti-Slip Floor and Deck Coating. This single-component acrylic coating protects pedestrian-grade floors with a textured, anti-slip surface. For mild industrial/commercial settings.

features

  • For interior/exterior use on concrete or metal floors, walkways, decks, patios, etc.
  • Easy to apply
  • dries quickly—can accept heavy traffic in 24 hours
  • Rough texture (12–15 mil DFT1)
  • coefficient of friction = dry: 1:30
  • wet: 0.90
  • Provides a flexible, low-to-medium profile
  • great for concrete, asphalt, wood or metal
  • Meets USDA requirements for incidental food contact
  • accepted for use in federally registered Canadian food facilities
  • VOC-compliant nationwide
  • 1Dry film thickness
  • Mix contents with a mechanical mixer. Apply using a phenolic core roller
  • Gallon
Type Floor & Deck, Anti-Slip
Finish Gloss
Color Safety Yellow
Container Size 1 gal
Weight 15.1 LB
EAN or UPC 20066209490
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison