- Multi-Purpose Type
- Enamel Resin Type
- 12 oz Container Size
- Purple Color
- Gloss Finish
description
- Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes.
features
- For indoor/outdoor industrial-maintenance use
- Resists chipping, fading and peeling
- withstands heat to 200° F
- Extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down
- Meets USDA requirements for incidental food contact
- For large projects, apply using the Industrial Choice® Spray Grip
- 12 oz. Spray
- 1600 System Multi-Purpose Enamel Spray Primers
- Spray Grip
| Dry Time | 12 mins |
| Resin Type | Enamel |
| Color | Purple |
| Type | Multi-Purpose, Spray |
| Application Method | Spray |
| Container Type | Aerosol |
| Finish | Gloss |
| Container Size | 12 oz |
| Weight | 0.75 LB |
| EAN or UPC | 20066202248 |

